Thomas and Betts 231 T&B® Conduit Bushing, Plastic, Rigid/IMC Conduit, Insulated 105°C, 4 in. | Graybar Store
     
Thomas and Betts - T&B® Conduit Bushing, Plastic, Rigid/IMC Conduit, Insulated 105°C, 4 in. - 231
+ / - Hover over image to Zoom
Other Views

    T&B® Conduit Bushing, Plastic, Rigid/IMC Conduit, Insulated 105°C, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 231
    SKU: 88263751
    $8.46
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Standard:UL E23018, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 231
    • UNSPSC 39131700
    • Materials Plastic
    • Trade Size (Inches) 4 in.
    Product Overview:
    Plastic insulated bushing is 4 inch.