Quiktron (Legrand) 29966 Legrand, Power Cord, Cable Cord Set, 250 V, 13 A, 16 AWG, 3 Conductor, Black, 3 ft. L | Graybar Store
     
Quiktron (Legrand) - Legrand, Power Cord, Cable Cord Set, 250 V, 13 A, 16 AWG, 3 Conductor, Black, 3 ft. L - 29966
+ / - Hover over image to Zoom
Other Views

    Legrand, Power Cord, Cable Cord Set, 250 V, 13 A, 16 AWG, 3 Conductor, Black, 3 ft. L

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 29966
    SKU: 25406334
    $11.88
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Lifetime Warranty
    Cable Type:SJT
    Duty Rating:Heavy
    Outer Diameter:7.9 mm
    Phase:1 Phase
    Standard:IEC320C13, IEC320C14
    Conductor Size:16 AWG
    No. of Conductors:3
    Color:Black
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 29966
    • Cable Type SJT
    • Color Black
    • No. of Conductors 3
    • Application Monitors, Printers, Scanners
    • Type Power Cord
    • Additional Features Lifetime Warranty
    • Amps AC 13A
    • Conductor Size 16 AWG
    • Length 3 ft.
    • Outer Diameter 7.9 mm
    • Phase 1 Phase
    • Voltage 250 V
    • Duty Rating Heavy
    • Standard IEC320C13, IEC320C14
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Legrand, Cable Cord Set, Power Cord, 250 V, 13 A, Monitors, Printers, Scanners, 16 AWG, 3, Black, 3 ft.