Quiktron (Legrand) 2306-1529-004 Legrand, Power Cord, Cable Cord Set, 250 V, 15 A, 14 AWG, 3 Conductor, Black, 4 ft. L | Graybar Store
     
Quiktron (Legrand) - Legrand, Power Cord, Cable Cord Set, 250 V, 15 A, 14 AWG, 3 Conductor, Black, 4 ft. L - 2306-1529-004
+ / - Hover over image to Zoom
Other Views

    Legrand, Power Cord, Cable Cord Set, 250 V, 15 A, 14 AWG, 3 Conductor, Black, 4 ft. L

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2306-1529-004
    SKU: 25869827
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Cable Type:SJT
    Phase:1 Phase
    Conductor Size:14 AWG
    No. of Conductors:3
    Color:Black
    Length:4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2306-1529-004
    • Cable Type SJT
    • Color Black
    • No. of Conductors 3
    • Application Cabinet, PDU, Server in a Data Rack
    • Type Power Cord
    • Amps AC 15A
    • Conductor Size 14 AWG
    • Length 4 ft.
    • Phase 1 Phase
    • Voltage 250 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Legrand, Cable Cord Set, Power Cord, 250 V, 15 A, Cabinet, PDU, Server in a Data Rack, 14 AWG, 3, Black, 4 ft.