Quiktron (Legrand) 2302-02711-006 6ft DB9 M/F Serial RS232 Extension Cable - Beige | Graybar Store
     
Quiktron (Legrand) - 6ft DB9 M/F Serial RS232 Extension Cable - Beige - 2302-02711-006
+ / - Hover over image to Zoom
Other Views

    6ft DB9 M/F Serial RS232 Extension Cable - Beige

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2302-02711-006
    SKU: 25643807
    $8.42
    Checking Pricing
         
    Quick Order:Y
    Gender:M-F
    Cable Type:DB9
    Cable Length (Feet):6.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2302-02711-006
    • Cable Type DB9
    • Gender M-F
    • Cable Length (Feet) 6.0
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Extend your RS-232 serial cable for more flexibility
    Don't sacrifice convenience when determining where to place your hardware. A DB9 extension cable can give you the flexibility to extend a computer peripheral wherever you need it. Each extension cable comes fully shielded to prevent unwanted EMI/RFI interference, and the fully molded cable design delivers excellent strain relief. Connector thumbscrews provide a quick and easy connection every time. All lines are wired straight through.