Allied Moulded Products 2300-Z4 fiberglassBOX™ Switch Box, 2-Gang, 1/2 in. Offset, 32.5 cu. in. Capacity | Graybar Store
     
Allied Moulded Products - fiberglassBOX™ Switch Box, 2-Gang, 1/2 in. Offset, 32.5 cu. in. Capacity - 2300-Z4
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX™ Switch Box, 2-Gang, 1/2 in. Offset, 32.5 cu. in. Capacity

    Manufacturer: Allied Moulded Products
    Manufacturer #: 2300-Z4
    SKU: 25581903
    $5.50
    Checking Pricing
         
    Box Depth (Inches):3 in.
    Bracket:Z Hanger with 1/2 in. Offset
    Capacity (Cubic Inch):32.5
    Color:Beige/tan
    Mounting Type:Stud mount
    Size:4 in. W x 3-3/4 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 2300-Z4
    • Color Beige/tan
    • Size 4 in. W x 3-3/4 in. H
    • UNSPSC 39121308
    • Box Depth (Inches) 3 in.
    Product Overview: