Wiremold (Legrand) 2317 2300 Series WM 90 Degree Internal Elbow, Ivory | Graybar Store
Wiremold (Legrand) - 2300 Series WM 90 Degree Internal Elbow, Ivory - 2317
+ / - Hover over image to Zoom
Other Views

    2300 Series WM 90 Degree Internal Elbow, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2317
    SKU: 88279309
    $2.64
    Checking Pricing
         
    Size:2-1/2 in.
    Fitting Type:Internal Elbow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2317
    • Size 2-1/2 in.
    • UNSPSC 39131709
    • Fitting Type Internal Elbow
    • SKU Spec Sheet
      2317 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic 90 degree internal elbow, size 2-1/2 in. length x 2 1/4 in. width with ivory finish.