Allied Moulded Products 2300-NC2 fiberglassBOX™ Switch Box, 2-Gang, 2-Wire Clamps, 32.5 cu. in. Capacity | Graybar Store
     
Allied Moulded Products - fiberglassBOX™ Switch Box, 2-Gang, 2-Wire Clamps, 32.5 cu. in. Capacity - 2300-NC2
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX™ Switch Box, 2-Gang, 2-Wire Clamps, 32.5 cu. in. Capacity

    Manufacturer: Allied Moulded Products
    Manufacturer #: 2300-NC2
    SKU: 88005232
    $4.38
    Checking Pricing
         
    Box Depth (Inches):3 in.
    Capacity (Cubic Inch):32.5
    Color:Beige/tan
    Mounting Type:Angled mid nails
    Size:4 in. W x 3-3/4 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 2300-NC2
    • Color Beige/tan
    • Size 4 in. W x 3-3/4 in. H
    • UNSPSC 39121308
    • Box Depth (Inches) 3 in.
    Product Overview:
    32.5 Cu. In. two gang electrical box for use with nonmeatllic sheathed cable - Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - New work residential construction 2 HR fire resistive walls - Fiberglass reinforced polyester - thermoset box - Size:D=3", W=4", H=3 3/4" - Mounted with Angled mid nails - Two metal wire clamps factory installed