Bridgeport Fittings 230-USI American-Made Set-Screw Connector, Steel, Insulated 105° C, EMT Conduit, 1/2 in. | Graybar Store
     
Bridgeport Fittings - American-Made Set-Screw Connector, Steel, Insulated 105° C, EMT Conduit, 1/2 in. - 230-USI
+ / - Hover over image to Zoom
Other Views

    American-Made Set-Screw Connector, Steel, Insulated 105° C, EMT Conduit, 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 230-USI
    SKU: 25234191
    $2.34
    Checking Pricing
         
    Additional Features:Concrete Tight
    Standard:UL
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 230-USI
    • Application Used to secure steel EMT to box or enclosure. Concrete tight when taped. Rated 105degreeC
    • Type Connector
    • UNSPSC 39121311
    • Additional Features Concrete Tight
    • Connection Type Set Screw
    • Finish Zinc Electro-Plated
    • Materials Steel
    Product Overview:
    Connector, Set Screw, Made in the USA Steel, Insulated Throat, Size 1/2 Inch. Rated 105 Degree C