Cooper Lighting (Eaton) 22SR-LD2-29-C-UNV-EL14W-L850-CD1-RH-U Metalux Skyridge Series Troffer, LED 2.0, 2x2, Curved, 2900 Lumens, 5000K, 14W Emergency Battery Pack Installed, Retrofit Hanger | Graybar Store
     
Cooper Lighting (Eaton) - Metalux Skyridge Series Troffer, LED 2.0, 2x2, Curved, 2900 Lumens, 5000K, 14W Emergency Battery Pack Installed, Retrofit Hanger - 22SR-LD2-29-C-UNV-EL14W-L850-CD1-RH-U
+ / - Hover over image to Zoom
Other Views

    Metalux Skyridge Series Troffer, LED 2.0, 2x2, Curved, 2900 Lumens, 5000K, 14W Emergency Battery Pack Installed, Retrofit Hanger

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 22SR-LD2-29-C-UNV-EL14W-L850-CD1-RH-U
    SKU: 25876426
    $433.88
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Suitable for Damp Location
    Color:White
    Lamp Watts:23.4W
    Lumen Output:3436 lm
    Color Temperature (Kelvin):5000
    Lumens:2900 Lumens
    Fixture Size (feet):2x2
    Additional Options:0-10V Dimming Control, 14-Watt DLVP-Compatible Low Voltage Emergency Battery Pack
    Use With:Dlvp Sensor and Driver, Fifth Light DALI driver, LumaWatt Pro Sensor, SVPD Sensor, WaveLinx Sensor
    Quick Order:Y
    Brand or Series:Metalux
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 22SR-LD2-29-C-UNV-EL14W-L850-CD1-RH-U
    • Color White
    • Additional Options 0-10V Dimming Control, 14-Watt DLVP-Compatible Low Voltage Emergency Battery Pack
    • Additional Features Suitable for Damp Location
    • Brand or Series Metalux
    • Color Temperature (Kelvin) 5000
    • Fixture Size (feet) 2x2
    • Lamp Type LED
    • Lamp Watts 23.4W
    • Lumen Output 3436 lm
    • Lumens 2900 Lumens
    • Voltage 120/277
    • Use With Dlvp Sensor and Driver, Fifth Light DALI driver, LumaWatt Pro Sensor, SVPD Sensor, WaveLinx Sensor
    • ECCN EAR99
    Product Overview:
    SkyRidge™ LED 2x2 curved troffer 120/277V, 2900 lumens, 5000K color temperature with 14W emergency battery pack and retrofit hanger installed.
    Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions;Leverages our patented WaveStream Technology with AccuAim™ optics;Advanced optical control with optimal illumination;High performance efficacy up to 146 lumens per watt;Over 60% energy savings when compared to a fluorescent troffers;Four CCT options: 3000K, 3500K, 4000K and 5000 at 85 CRI;Optional integrated sensor provides occupancy sensor and photocell;Standard 0-10V continuous dimming driver;L92 at100,000 hours with 5 yr. warranty