Square D (Schneider Electric) XB5AD25 22MM2 POS.MAIN SELECTORSW/W 1/NO/1NC B | Graybar Store
Square D (Schneider Electric) - 22MM2 POS.MAIN SELECTORSW/W 1/NO/1NC B - XB5AD25
+ / - Hover over image to Zoom
Other Views

    22MM2 POS.MAIN SELECTORSW/W 1/NO/1NC B

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AD25
    SKU: 22007552
    $77.56
    Checking Pricing
         
    Amperage Rating:10
    Contact Operation:1NO/1NC
    Connections:Screw Clamp
    Operator Type:Standard Lever
    No. of Positions:2
    Action:Maintained
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AD25
    • Connections Screw Clamp
    • Type Non-Illuminated
    • UNSPSC 39122216
    • Amperage Rating 10
    • Contact Operation 1NO/1NC
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 13; 4X
    • No. of Positions 2
    • Operator Type Standard Lever
    • Action Maintained
    • SKU Spec Sheet
      XB5AD25 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    22MM,2 POS.MAIN SELECTOR SW/W 1/NO/1NC BLOCK