Square D (Schneider Electric) ZB4BW0B35 22mm Push Buttons Complete Body, 24 Vac/Vdc, Green, 1NO/1NC | Graybar Store
Square D (Schneider Electric) - 22mm Push Buttons Complete Body, 24 Vac/Vdc, Green, 1NO/1NC - ZB4BW0B35
+ / - Hover over image to Zoom
Other Views

    22mm Push Buttons Complete Body, 24 Vac/Vdc, Green, 1NO/1NC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW0B35
    SKU: 99496305
    $98.03
    Checking Pricing
         
    Voltage Rating:24 Vac/Vdc
    Color:Green
    Use With:XB4 Series Operators
    Contact Operation:1NO/1NC
    Source:Protected LED
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW0B35
    • Color Green
    • UNSPSC 39122216
    • Base Type Integral LED
    • Contact Operation 1NO/1NC
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Use With XB4 Series Operators
    • Voltage Rating 24 Vac/Vdc
    • Source Protected LED
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Complete body 24 Vac/Vdc, 1NO/1NC with green protected LED light module with screw clamp terminal connections for XB4 series.