Cooper Lighting (Eaton) 22GR3240D Eaton, Troffer, LED, 120 to 277V, 28W, 4000K, 2x2 ft., 3200 lm Lumens,White | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, Troffer, LED, 120 to 277V, 28W, 4000K, 2x2 ft., 3200 lm Lumens,White - 22GR3240D
+ / - Hover over image to Zoom
Other Views

    Eaton, Troffer, LED, 120 to 277V, 28W, 4000K, 2x2 ft., 3200 lm Lumens,White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 22GR3240D
    SKU: 25854032
    $106.89
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:28 W
    Color Temperature (Kelvin):4000
    Lumens:3200 lm
    Color:White
    Use With:Insulated Ceilings
    Additional Options:#12 Pattern Acrylic Prismatic Lens, 0-10V Dimming Control
    Additional Features:5 Years Warranty
    Fixture Size (feet):2x2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 22GR3240D
    • Color White
    • Additional Options #12 Pattern Acrylic Prismatic Lens, 0-10V Dimming Control
    • Additional Features 5 Years Warranty
    • Brand Eaton
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x2
    • Lamp Type LED
    • Lamp Watts 28 W
    • Lumens 3200 lm
    • Voltage 120 to 277 V
    • Use With Insulated Ceilings
    • ECCN EAR99
    Product Overview:
    Metalux AP 2' X 2' General Recessed LED Troffer
    Available in 2' x 4', 2' x 2' and 1' x 4';Multiple lumen packages up to 18,000 in 2x4 and 9,000 in 2x2;Up to 140LPW for maximum energy savings versus fluorescent troffers;Correlated Color Temperatures 3000K, 3500K, 4000K and 5000K;Class 2, Constant driver with standard 0-10v dimming;CRI Greater Than 80;Lumen maintenance TM21 Rated up to L89 at 60,000 hours;DLC and DLC Premium qualified;Five-year warranty