Cooper Lighting (Eaton) 22GR3235D Metalux AP General Recessed Troffer, LED, Insulated Ceiling Use, 2x2, Lensed, 3200 Lumens, 3500K, 0-10V Dimmable | Graybar Store
     
Cooper Lighting (Eaton) - Metalux AP General Recessed Troffer, LED, Insulated Ceiling Use, 2x2, Lensed, 3200 Lumens, 3500K, 0-10V Dimmable - 22GR3235D
+ / - Hover over image to Zoom
Other Views

    Metalux AP General Recessed Troffer, LED, Insulated Ceiling Use, 2x2, Lensed, 3200 Lumens, 3500K, 0-10V Dimmable

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 22GR3235D
    SKU: 25854033
    $95.95
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 22GR3235D
    • Brand Eaton
    • Lamp Type LED
    • Voltage 120 to 277 V
    • ECCN EAR99
    Product Overview:
    Metalux AP general recessed 2x2 LED troffer, lensed, 3200 lumens, 3500K color temperature that is 0-10V dimmable installed in insulated ceilings.
    Available in 2' x 4', 2' x 2' and 1' x 4';Multiple lumen packages up to 18,000 in 2x4 and 9,000 in 2x2;Up to 140LPW for maximum energy savings versus fluorescent troffers;Correlated Color Temperatures 3000K, 3500K, 4000K and 5000K;Class 2, Constant driver with standard 0-10v dimming;CRI Greater Than 80;Lumen maintenance TM21 Rated up to L89 at 60,000 hours;DLC and DLC Premium qualified;Five-year warranty