Cooper Lighting (Eaton) 22EN-LD2-34-UNV-L835-CD1-U Metalux Encounter Series Troffer, LED 2.0, 120/277V, 2x2, 3400 Lumens, 3500K | Graybar Store
     
Cooper Lighting (Eaton) - Metalux Encounter Series Troffer, LED 2.0, 120/277V, 2x2, 3400 Lumens, 3500K - 22EN-LD2-34-UNV-L835-CD1-U
+ / - Hover over image to Zoom
Other Views

    Metalux Encounter Series Troffer, LED 2.0, 120/277V, 2x2, 3400 Lumens, 3500K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 22EN-LD2-34-UNV-L835-CD1-U
    SKU: 25807762
    $230.29
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Color Temperature (Kelvin):4000
    Lumens:3370
    Alternate Manufacturer Part No.:12623683
    Brand or Series:Metalux
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 22EN-LD2-34-UNV-L835-CD1-U
    • Color White
    • UNSPSC 39111505
    • Alternate Manufacturer Part No. 12623683
    • Brand Metalux
    • Brand or Series Metalux
    Product Overview:
    Metalux® encounter series 2x2 LED troffer 120/277V, 3400 lumens, 3500K color temperature with 0-10V dimming driver installed for use on indoor lighting applications.
    The Encounter™ redefines ambient lighting by being the first fixture to blend modern contemporary styling with the innovative WaveStream™ technology to deliver exceptional performance and superior energy savings.