Cooper Lighting (Eaton) 22AC-LD4-34-UNV-L835-CD1-U Eaton, Troffer, LED, 120 to 277V, 3500K, 2x2 ft., 3400 lm Lumens | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, Troffer, LED, 120 to 277V, 3500K, 2x2 ft., 3400 lm Lumens - 22AC-LD4-34-UNV-L835-CD1-U
+ / - Hover over image to Zoom
Other Views

    Eaton, Troffer, LED, 120 to 277V, 3500K, 2x2 ft., 3400 lm Lumens

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 22AC-LD4-34-UNV-L835-CD1-U
    SKU: 25759153
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):3500
    Lumens:3400 Lumens
    Additional Options:0-10V Dimming Control
    Additional Features:Suitable for Damp Location
    Fixture Size (feet):2x2
    Alternate Manufacturer Part No.:12493739
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 22AC-LD4-34-UNV-L835-CD1-U
    • Additional Options 0-10V Dimming Control
    • UNSPSC 39111505
    • Additional Features Suitable for Damp Location
    • Alternate Manufacturer Part No. 12493739
    • Brand Eaton
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2x2
    • Lamp Type LED
    • Lumens 3400 Lumens
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Accord LED Recessed LED Luminaire
    Available in 1' x 4', 2' x 2' and 2' x 4' recessed & surface versions;Advanced optical control;High performance efficacy up to 127 lumens per watt;Over 60% energy savings when compared to fluorescent troffers;Three CCT options: 3000K, 3500K and 4000K at 85 CRI;Four stocked lumen packages offered along with multiple MTO options;Standard 0-10V dimming driver with Step-dim and Fifth Light options;2x2:L87 at 60,000 hours;2x4:L89 at 60,000 hours with 5 year warranty;Shallow depth housing (3.25) with tool-less driver access from below