Phoenix Contact 2297138 Solid-State Contactor | Graybar Store
     
Phoenix Contact - Solid-State Contactor - 2297138
+ / - Hover over image to Zoom
Other Views

    Solid-State Contactor

    Manufacturer: Phoenix Contact
    Manufacturer #: 2297138
    SKU: 25193918
    $151.89
    Checking Pricing
         
    Quick Order:Y
    Depth:103 mm
    Height:103 mm
    Width:22.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2297138
    • UNSPSC 39121500
    • Depth 103 mm
    • Height 103 mm
    • Width 22.5 mm
    • ECCN EAR99
    • Country of Origin MT - Malta
    Product Overview:
    Single-phase solid-state contactor, input voltage: 24 V DC, output current: 20 A, zero voltage switch