Raco 2282 Set-Screw Connector, Zinc Die Cast, Flexible Conduit, 1/2 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Raco - Set-Screw Connector, Zinc Die Cast, Flexible Conduit, 1/2 in. - 2282
+ / - Hover over image to Zoom
Other Views

    Set-Screw Connector, Zinc Die Cast, Flexible Conduit, 1/2 in.

    Manufacturer: Raco
    Manufacturer #: 2282
    SKU: 88217854
    $2.90
    Checking Pricing
         
    Additional Features:Rugged metallic construction
    Color:Silver
    Standard:UL CSA
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2282
    • Color Silver
    • Size 1-1/4 in.
    • Application Electrical
    • Type Screw in connector, uninsulated, flex
    • UNSPSC 39131707
    • Additional Features Rugged metallic construction
    Product Overview:
    Raco® Screw-In Connector, Zinc Die Cast, Flexible Metal Conduit, 1/2 in.