Fluke Networks 22800004 Telephone Test Set, TS22A, 346 Plug | Graybar Store
     
Fluke Networks - Telephone Test Set, TS22A, 346 Plug - 22800004
+ / - Hover over image to Zoom
Other Views

    Telephone Test Set, TS22A, 346 Plug

    Manufacturer: Fluke Networks
    Manufacturer #: 22800004
    SKU: 88083907
    $317.29
    Checking Pricing
         
    Tool Application:Telephone Line testing
    Power Source:9 V battery
    Kit Includes:TS22 test set with 346A plug
    Display Type:LED Indicator
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 22800004
    • Type TS22
    • Display Type LED Indicator
    • Kit Includes TS22 test set with 346A plug
    • Power Source 9 V battery
    • Tool Application Telephone Line testing
    • For Use With POTS
    • ECCN 5B991
    • Country of Origin CN - China
    Product Overview:
    22800004, TS22 test set with 346A plug
    The TS22 Series offers a combination of reliability, durability and expanded utility. Primary Features Include:
    • TS22 Test Set has an amplified speaker for hands-free monitoring
    • DropSafeTM reliability passes 20-foot drop test
    • RainSafeTM protection in severe weather conditions
    • Stores nine 18-digit numbers in repertory dialer (speed dialing)