Thomas and Betts 2273 Strain Relief Cord Connector, Malleable Iron, 90°, Flexible Cord, Insulated 105°C, 3/4 in., 0.500 to 0.625 in. | Graybar Store
     
Thomas and Betts - Strain Relief Cord Connector, Malleable Iron, 90°, Flexible Cord, Insulated 105°C, 3/4 in., 0.500 to 0.625 in. - 2273
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, Malleable Iron, 90°, Flexible Cord, Insulated 105°C, 3/4 in., 0.500 to 0.625 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2273
    SKU: 88263725
    $17.71
    Checking Pricing
         
    Cable Range (Inches):0.5 to 0.625 in.
    Additional Features:Meets Coast Guard CG293
    Size:3/4 in.
    Color:Metallic
    Material:Malleable Iron
    Standard:UL E13938, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2273
    • Color Metallic
    • Size 3/4 in.
    • UNSPSC 39121431
    • Additional Features Meets Coast Guard CG293
    • Bend (Degree) 90
    • Cable Range (Inches) 0.5 to 0.625 in.
    • Materials Malleable Iron
    • Material Malleable Iron
    • For Use With Hazardous Locations
    • Standard UL E13938, CSA
    • SKU Spec Sheet
      2273 Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Strain relief cord connector is 3/4 inch and used with metallic liquid tight cord and cable 0.5 to 0.625 inch. Cord connector has a 90° bend and is insulated rated at 105°C. Connector is malleable iron and suitable for hazardous locations.