Thomas and Betts 2272 Strain Relief Cord Connector, Malleable Iron, 90°, Flexible Cord, Insulated 105°C, 3/4 in., 0.375 to 0.500 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Strain Relief Cord Connector, Malleable Iron, 90°, Flexible Cord, Insulated 105°C, 3/4 in., 0.375 to 0.500 in. - 2272
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, Malleable Iron, 90°, Flexible Cord, Insulated 105°C, 3/4 in., 0.375 to 0.500 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2272
    SKU: 88263724
    $14.95
    Checking Pricing
         
    Cable Range (Inches):0.375 to 0.5 in.
    Additional Features:Meets Coast Guard CG293
    Size:3/4 in.
    Color:Metallic
    Material:Malleable Iron
    Standard:UL E13938, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2272
    • Color Metallic
    • Size 3/4 in.
    • UNSPSC 39121431
    • Additional Features Meets Coast Guard CG293
    • Bend (Degree) 90
    • Cable Range (Inches) 0.375 to 0.5 in.
    Product Overview:
    Strain relief cord connector is 3/4 inch and used with metallic liquid tight cord and cable 0.375 to 0.5 inch. Cord connector has a 90° bend and is insulated rated at 105°C. Connector is malleable iron and suitable for hazardous locations.