GAI-Tronics 227-005 VoIP Tough Phone, Grey, Dial Pad | Graybar Store
     
GAI-Tronics - VoIP Tough Phone, Grey, Dial Pad - 227-005
+ / - Hover over image to Zoom
Other Views

    VoIP Tough Phone, Grey, Dial Pad

    Manufacturer: GAI-Tronics
    Manufacturer #: 227-005
    SKU: 25408964
    $1,914.64
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Handset Surface-Mount Telephones, Remote Programming, Surface-Mount, Telephone Line Powered
    Color:Grey
    Dial:Dial Pad
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 227-005
    • Color Grey
    • Dial Dial Pad
    • Type VoIP Tough Phone
    • Additional Features Handset Surface-Mount Telephones, Remote Programming, Surface-Mount, Telephone Line Powered
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    VoIP Tough Phone, Handset Surface-Mount Telephones, Remote Programming, Surface-Mount, Telephone Line Powered, Gray, Dial Pad