Brady 22490 Brady® Exit Sign, Polystyrene, 10 in. H x 14 in. W, Red on White | Graybar Store
     
Brady - Brady® Exit Sign, Polystyrene, 10 in. H x 14 in. W, Red on White - 22490
+ / - Hover over image to Zoom
Other Views

    Brady® Exit Sign, Polystyrene, 10 in. H x 14 in. W, Red on White

    Manufacturer: Brady
    Manufacturer #: 22490
    SKU: 25242188
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Red on White
    Dimensions:10 in. H x 14 in. W x 0.06 in. D
    Material:Polystyrene
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 22490
    • Color Red on White
    • Dimensions 10 in. H x 14 in. W x 0.06 in. D
    • UNSPSC 55121704
    • Material Polystyrene
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Brady® B-401 Exit Sign, 10 in. H x 14 in. W x 0.06 in. D, Recommended for Both Indoor and Outdoor Use, Polystyrene, Non-Reflective, Red on White