B-Line (Eaton) 224 MTB Self-Contained Meter Main, 200A, 120/240V, 4-Jaw, 1-Phase, 10kA, 14 W x 48 H x 6 in. D, NEMA 3R, OH, Surface-Mount, ANSI 61 Grey | Graybar Store
     
B-Line (Eaton) - Self-Contained Meter Main, 200A, 120/240V, 4-Jaw, 1-Phase, 10kA, 14 W x 48 H x 6 in. D, NEMA 3R, OH, Surface-Mount, ANSI 61 Grey - 224 MTB
+ / - Hover over image to Zoom
Other Views

    Self-Contained Meter Main, 200A, 120/240V, 4-Jaw, 1-Phase, 10kA, 14 W x 48 H x 6 in. D, NEMA 3R, OH, Surface-Mount, ANSI 61 Grey

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 224 MTB
    SKU: 88060062
    $3,303.63
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:4
    Phase:1-Phase
    Service Type:OH
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 224 MTB
    • Voltage (Volts) 120/240V
    • Type Ring-Type
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    Product Overview:
    MTR/BKR 240V W/TB 200A 4 PT
    Test Block Bypass