Hubbell Power Systems 22301 Snatch Block With Safety Hook, Load Rating 1250 lb. | Graybar Store
     
Hubbell Power Systems - Snatch Block With Safety Hook, Load Rating 1250 lb. - 22301
+ / - Hover over image to Zoom
Other Views

    Snatch Block With Safety Hook, Load Rating 1250 lb.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 22301
    SKU: 88056057
    $149.51
    Checking Pricing
         
    Load Rating:1250 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 22301
    • UNSPSC 24101613
    • Load Rating 1250 lb.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Snatch Block With Safety Hook, Lightweight Cast Aluminum Housing and Sheave With Steel Hook, Load Rating 1250 lb.
    Lightweight cast aluminum housing and sheave, with a hinged, cotterlock yoke and either forged steel or steel meat hook, makes for quick, easy rigging in diversified applications. Hand line and block and tackle efficiency is increased with a forged steel