Raco 223 SQUARE BOX 4 NMSC CLP FMBKT | Graybar Store
     
Raco - SQUARE BOX 4 NMSC CLP FMBKT - 223
+ / - Hover over image to Zoom
Other Views

    SQUARE BOX 4 NMSC CLP FMBKT

    Manufacturer: Raco
    Manufacturer #: 223
    SKU: 88216936
    $46.31
    Checking Pricing
         
    Box Style:Welded
    Bracket:FM
    Capacity (Cubic Inch):21.0 cu. in.
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 223
    • Color Silver
    • UNSPSC 39121303
    • Box Style Welded
    • Bracket FM
    • Capacity (Cubic Inch) 21.0 cu. in.
    • Materials Pre-Galvanized Steel
    • SKU Spec Sheet
      223 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4 In. Square Boxes, 1-1/2 In. Deep - Welded with NMSC Clamps, 600V, FS,Flush