Leviton 223 Straight Blade Duplex Receptacle With Ears, Residential Grade, 15A, 125V, 2P2W, NEMA 1-15R, Side Wired, Steel Strap, Brown | Graybar Store
     
Leviton - Straight Blade Duplex Receptacle With Ears, Residential Grade, 15A, 125V, 2P2W, NEMA 1-15R, Side Wired, Steel Strap, Brown - 223
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacle With Ears, Residential Grade, 15A, 125V, 2P2W, NEMA 1-15R, Side Wired, Steel Strap, Brown

    Manufacturer: Leviton
    Manufacturer #: 223
    SKU: 88156125
    $3.59
    Checking Pricing
         
    Color:Brown
    Number of Poles:2-Pole
    Number of Wires:2-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 2-Wire
    Product Overview:
    Straight Blade Duplex Receptacle With Ears, Residential Grade, 15A, 125V, 2P2W, NEMA 1-15R, Side Wired, Steel Strap, Brown