Quiktron (Legrand) 2225-41024-ADT Audio/Video Wall Plate and Insert, Aluminum, Wall Mount, White, One Gang Bracket, HD15 Connector | Graybar Store
     
Quiktron (Legrand) - Audio/Video Wall Plate and Insert, Aluminum, Wall Mount, White, One Gang Bracket, HD15 Connector - 2225-41024-ADT
+ / - Hover over image to Zoom
Other Views

    Audio/Video Wall Plate and Insert, Aluminum, Wall Mount, White, One Gang Bracket, HD15 Connector

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2225-41024-ADT
    SKU: 25722514
    $28.05
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Bracket Size:One Gang
    Jack Type:HD15 Connector
    Use With:HD15 Connector, Single Gang Wall Box
    Part Number:2225-41024-ADT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2225-41024-ADT
    • Bracket Size One Gang
    • Color White
    • Jack Type HD15 Connector
    • Part Number 2225-41024-ADT
    • Type Audio/Video Wall Plate and Insert
    • Made Of Aluminum
    • Mounting Wall Mount
    • Use With HD15 Connector, Single Gang Wall Box
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Audio/Video Wall Plate and Insert, Aluminum, Wall Mount, White, One Gang, HD15 Connector, Single Gang Wall Box, 2225-41024-ADT