Corning 222202G5120003M Fiber Patch Cables, LC/APC to LC/APC, Simplex, Yellow, Singlemode (OS2), 3 M. L, 2 | Graybar Store
     
Corning - Fiber Patch Cables, LC/APC to LC/APC, Simplex, Yellow, Singlemode (OS2), 3 M. L, 2 - 222202G5120003M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC/APC to LC/APC, Simplex, Yellow, Singlemode (OS2), 3 M. L, 2

    Manufacturer: Corning
    Manufacturer #: 222202G5120003M
    SKU: 25842282
    $70.63
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (OS2)
    No. of Connectors:2
    Length:3 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 222202G5120003M
    • Connector Configuration LC/APC to LC/APC
    • Fiber Cord Type Simplex
    • Jacket Color Yellow
    • No. of Connectors 2
    • Fiber Category Singlemode (OS2)
    • Length 3 m
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC/APC to LC/APC, Simplex, Yellow, Singlemode - OS2, 3 m, 2