Milwaukee Tool 2220-20 Electrical Combo Kit | Graybar Store
Milwaukee Tool - Electrical Combo Kit - 2220-20
+ / - Hover over image to Zoom
Other Views

    Electrical Combo Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2220-20
    SKU: 25316672
    Checking Pricing
    Display Type:High Contrast LCD
    Frequency Rating:10 Hz to 50 kHz
    Power Source:AA Batteries
    Standard:CATIII 600V, UL Listed
    Tool Application:Electrical measurement
    Voltage Rating:600
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2220-20
    • Type Multimeter
    • UNSPSC 41113630
    • Brand Milwaukee®
    • Display Type High Contrast LCD
    • Power Source AA Batteries
    • Temperature Rating -40 Degrees to 752 Degrees F
    • Tool Application Electrical measurement
    • Voltage Rating 600
    • Frequency Rating 10 Hz to 50 kHz
    • Standard CATIII 600V, UL Listed
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Milwaukee® Electrical Combo Kit
    2220-20 Electrical Combo Kit includes four tools and four accessories for the professional electrician working residential, commercial or industrial applications. The 2217-20 Digital Multimeter is True-RMS and includes all the features that are needed to get the job done in the field, on-site or in the plant. It includes: High contrast white on black display for easy reading in all environments, CAT III 600V, up to 600V AC/DC, Lo-Z measurement to eliminate ghost voltage, frequency to 50kHz, and resistance to 40 Mohms. The 2202-20 Voltage Detector with LED is a rugged tool with the highest safety rating in the industry, CAT IV 1000V with a wide 50 to 1000 volt AC range. It has a built-in LED that lights up any work area. The 48-22-1901 Fastback™ Utility Knife features one handed blade opening, tool free blade changes, built-in wire stripping, and integrated gut hook to cut without opening the knife. The 48-22-2114 11 in 1 Multi-Tip Screwdriver has 10 bits and nut drivers most requested by professionals. The Milwaukee ECX™ bit (patent pending) has a superior fit for specialty screws. Includes electrical test lead set, dual banana thermocouple, magnetic meter holder, soft meter case, all batteries for the 2217-20 and 2202-20 and all manuals. Nothing but HEAVY DUTY.