Quiktron (Legrand) 2218-40605-050 50ft Velocity 3.5mm M/M Stereo Audio Cable | Graybar Store
     
Quiktron (Legrand) - 50ft Velocity 3.5mm M/M Stereo Audio Cable - 2218-40605-050
+ / - Hover over image to Zoom
Other Views

    50ft Velocity 3.5mm M/M Stereo Audio Cable

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2218-40605-050
    SKU: 25468236
    $28.25
    Checking Pricing
         
    Quick Order:Y
    Connector Configurations:3.5 mm Audio Cable
    Length (Meters):15.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2218-40605-050
    • Length (Meters) 15.0
    • Connector Configurations 3.5 mm Audio Cable
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Connect the 3.5mm jack from an iPod, portable CD player, MP3 player, PC sound card, or any mini-stereo audio device to another audio device
    Specifically designed to provide quality music transfer from your PC sound card, portable CD player, MP3 player, iPod, or any mini-stereo audio device to another audio device. This cable features two 27 AWG oxygen-free copper conductors, a drain wire, an aluminum foil shield to prevent unwanted EMI/RFI interference, and fully molded, gold-plated connectors providing strain relief for a quality connection.