Lenox 22103103 Lenox® Aviation Snip, Straight | Graybar Store
     
Lenox - Lenox® Aviation Snip, Straight - 22103103
+ / - Hover over image to Zoom
Other Views

    Lenox® Aviation Snip, Straight

    Manufacturer: Lenox
    Manufacturer #: 22103103
    SKU: 25198288
    $18.77
    Checking Pricing
         
    Capacity:18 ga. Sheet Metal and 22 ga. Stainless Steel
    Cutting Pattern:Straight
    Length:10.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 22103103
    • Application Sheet Metal and Stainless Steel
    • Type Snips
    • UNSPSC 27111500
    • Brand Lenox
    • Capacity 18 ga. Sheet Metal and 22 ga. Stainless Steel
    • Cutting Pattern Straight
    • Handle Color White, Blue & Yellow
    • Length 10.25 in.
    • Handle Type Over Molded Grip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lenox® aviation snips have a straight cut and can cut 18 gauge sheet metal and 22 gauge stainless steel.
    Lenox® Snips:
    • LONG BLADE LIFE: Precision-formed blades
    • ULTIMATE SPRING DURABILITY: Reinforced Chrome Silicone valve-quality wire lasts for a lifetime
    • COMFORTABLE GRIPS: Over-molded handles won't slip or twist
    • QUICK IDENTIFICATION: Color coding on both blades and handles plus arrow icons allow for easy tool recognition