Cooper Lighting (Eaton) 220C173A01PK Ballast Ignitor, 70W, 150W | Graybar Store
     
Cooper Lighting (Eaton) - Ballast Ignitor, 70W, 150W - 220C173A01PK
+ / - Hover over image to Zoom
Other Views

    Ballast Ignitor, 70W, 150W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 220C173A01PK
    SKU: 25650410
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Max Lamp Wattage:70 W, 150 W
    Alternate Manufacturer Part No.:220C173A01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 220C173A01PK
    • Alternate Manufacturer Part No. 220C173A01
    • Max Lamp Wattage 70 W, 150 W
    • ECCN EAR99
    Product Overview:
    150 W, 70 W