Brady 22075-R Lockout Hasps, Labeled, Aluminum | Graybar Store
     
Brady - Lockout Hasps, Labeled, Aluminum - 22075-R
+ / - Hover over image to Zoom
Other Views

    Lockout Hasps, Labeled, Aluminum

    Manufacturer: Brady
    Manufacturer #: 22075-R
    SKU: 94037470
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Red
    Dimensions:3 W x 7.512 H x 0.157 in. D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 22075-R
    • Color Red
    • Dimensions 3 W x 7.512 H x 0.157 in. D
    • UNSPSC 31162402
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Brady labeled lockout hasps combine the advantages of lockout tags and safety hasps in one convenient product.