Quiktron (Legrand) 2207-40025-003 3ft 75 Ohm BNC Cable | Graybar Store
     
Quiktron (Legrand) - 3ft 75 Ohm BNC Cable - 2207-40025-003
+ / - Hover over image to Zoom
Other Views

    3ft 75 Ohm BNC Cable

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2207-40025-003
    SKU: 25050988
    $6.09
    Checking Pricing
         
    Quick Order:Y
    Connector Configurations:BNC
    Length (Meters):0.9
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2207-40025-003
    • Length (Meters) 0.9
    • UNSPSC 26121600
    • Connector Configurations BNC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Delivers the high quality you expect for broadcast, studio, surveillance and home theater video
    A high quality BNC cable for video applications including CCTV, broadcast, studio, boardroom presentations, home theater, etc. Manufactured from 75 Ohm RG59/U dual shield coax cable (60% copper braid over foil) with a 22 AWG copper-covered steel center conductor. Finished with bright nickel-plated BNC connectors that have molded PVC strain relief to protect the cable from wear over time.