Quiktron (Legrand) 2206-40658-CON XLR Inline Connector, Silver, Male | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Quiktron (Legrand) - XLR Inline Connector, Silver, Male - 2206-40658-CON
+ / - Hover over image to Zoom
Other Views

    XLR Inline Connector, Silver, Male

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2206-40658-CON
    SKU: 25648924
    $6.73
    Checking Pricing
         
    Quick Order:Y
    Color:Silver
    Gender:Male
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2206-40658-CON
    • Color Silver
    • Gender Male
    • Type XLR Inline Connector
    • Accessory Type XLR Inline Connector
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    XLR Inline Connector, Silver, Male