Quiktron (Legrand) 2203-40449-012 12ft Value Series Composite Video + Stereo Audio Cable | Graybar Store
     
Quiktron (Legrand) - 12ft Value Series Composite Video + Stereo Audio Cable - 2203-40449-012
+ / - Hover over image to Zoom
Other Views

    12ft Value Series Composite Video + Stereo Audio Cable

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2203-40449-012
    SKU: 25183354
    $11.63
    Checking Pricing
         
    Quick Order:Y
    Connector Configurations:Composite
    Length (Meters):3.6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2203-40449-012
    • Length (Meters) 3.6
    • UNSPSC 26121609
    • Connector Configurations Composite
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Connect the audio/video from your DVD player, camcorder, computer or hi-fi VCR to your a/v receiver or TV
    Make the right choice to connect your DVD player, VCR, camcorder or any source with composite audio (left/right) and video to your TV, monitor or a/v receiver. This low cost cable is quality-made to deliver a crisp, clear sound and video for less. The coax conductor's copper braid shield helps reduce unwanted noise and distortion. Nickel terminals ensure long-lasting, corrosion-free connections while the PVC jacket adds flexibility and durability. The fully molded connectors are color-coded yellow/red/white for easy installation and identification, and provide excellent strain relief.