Milwaukee Tool 2203-20 Dual Range Voltage Detector | Graybar Store
Milwaukee Tool - Dual Range Voltage Detector - 2203-20
+ / - Hover over image to Zoom
Other Views

    Dual Range Voltage Detector

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2203-20
    SKU: 25681394
    Checking Pricing
    Additional Features:Dual Range
    Display Type:Light
    Power Source:(2)AAA Batteries
    Standard:CAT IV 1000VAC
    Tool Application:Voltage Detection
    Voltage Rating:10 to 1000V AC
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2203-20
    • Type Non-Contact
    • UNSPSC 41113669
    • Additional Features Dual Range
    • Brand Milwaukee®
    • Display Type Light
    • Power Source (2)AAA Batteries
    • Tool Application Voltage Detection
    • For Use With Power Outlets
    • Voltage Rating 10 to 1000V AC
    • Standard CAT IV 1000VAC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    10-1000V Dual Range Voltage Detector
    The Milwaukee 10-1000V Dual Range Voltage Detector is the first Non-Contact Voltage Detector with the ability to Light Up, Detect, and Differentiate Automatically. The expanded sensitivity range of 10-49V offers the ability to detect voltage in common systems that would normally go undetected when using a standard voltage detector. These systems include: LED Lighting, Fire Detection & Suppression Systems, HVAC Controls, and Security & Access Controls, along with many others. The 10-1000V Dual Range Voltage Detector not only detects, but also differentiates 10-49V from the standard voltage range of 50-1000V. It does so by using a uniquely colored LED indicators and audible tones, delivering the clearest indication of these two voltage ranges. A built-in LED work light allows for increased visibility in low-lit areas, and automatic shut-off after 5 minutes helps preserve battery life. The 10-1000V Dual Range Voltage Detector is a best-in-class voltage detection solution for any Electrician, HVAC Technician, or Facilities Maintenance Technician.