Phoenix Contact 2202631 Printed-Circuit Board Connector, Plug Type, Screw Connection, 400V, 5A, 20-Position, 5 mm Pitch | Graybar Store
     
Phoenix Contact - Printed-Circuit Board Connector, Plug Type, Screw Connection, 400V, 5A, 20-Position, 5 mm Pitch - 2202631
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector, Plug Type, Screw Connection, 400V, 5A, 20-Position, 5 mm Pitch

    Manufacturer: Phoenix Contact
    Manufacturer #: 2202631
    SKU: 25193741
    $142.04
    Checking Pricing
         
    Quick Order:Y
    AWG Range:24 - 14
    No. of Positions:20
    Rated Current:5A
    Rated Voltage:400V
    Pitch (Spacing):5.0 mm
    Length:23.6 mm
    Height:18.4 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2202631
    • Type Plug-In
    • UNSPSC 39121400
    • Connection Type Screw
    • Height 18.4 mm
    • Length 23.6 mm
    • No. of Positions 20
    • ECCN EAR99
    • Country of Origin PL - Poland
    • Pitch (Spacing) 5.0 mm
    • AWG Range 24 - 14
    • Rated Current 5A
    • Rated Voltage 400V
    Product Overview:
    Plug-in card block, nominal current: 5 A, number of positions: 20, pitch: 5 mm, connection method: Screw connection with tension sleeve, contact surface: Tin