Thomas and Betts 2202 T&B® Liquid Tight Strain Relief Cord Connector, Malleable Iron, 45°, 1/2 in., 0.375 to 0.500 in. | Graybar Store
     
Thomas and Betts - T&B® Liquid Tight Strain Relief Cord Connector, Malleable Iron, 45°, 1/2 in., 0.375 to 0.500 in. - 2202
+ / - Hover over image to Zoom
Other Views

    T&B® Liquid Tight Strain Relief Cord Connector, Malleable Iron, 45°, 1/2 in., 0.375 to 0.500 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2202
    SKU: 88263676
    $12.14
    Checking Pricing
         
    Cable Range (Inches):0.375 to 0.5 in.
    Size:1/2 in.
    Additional Features:Meets Coast Guard CG293
    Color:Metallic
    Material:Malleable Iron
    Standard:UL E13938, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2202
    • Color Metallic
    • Size 1/2 in.
    • UNSPSC 39121431
    • Additional Features Meets Coast Guard CG293
    • Bend (Degree) 45
    Product Overview:
    Liquid tight strain relief cord connector is 1/2 inch and used with 0.375 to 0.500 inch cable. Connector is malleable iron with a 45° bend.