Milwaukee Tool 2202-20 Voltage Detector | Graybar Store
Milwaukee Tool - Voltage Detector - 2202-20
+ / - Hover over image to Zoom
Other Views

    Voltage Detector

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2202-20
    SKU: 25316673
    $20.36
    Checking Pricing
         
    Display Type:Light
    Power Source:(2)AAA Batteries
    Standard:CAT IV 1000V
    Tool Application:Voltage Detection
    Voltage Rating:50 to 1000V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2202-20
    • Type Voltage Detector
    • UNSPSC 41113669
    • Brand Milwaukee®
    • Display Type Light
    • Power Source (2)AAA Batteries
    • Tool Application Voltage Detection
    • For Use With Power Outlets, Wires
    • Voltage Rating 50 to 1000V AC
    • Standard CAT IV 1000V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Voltage Detector with LED
    The Milwaukee Voltage Detector with LED is used for residential, commercial and industrial applications. The 2202-20 can detect between 50 and 1000V AC and has an industry leading safety rating of CAT IV 1000V. With a built in bright LED work light, the 2202-20 is two tools in one. The durable tip allows for easy checking of power outlets. The 2202-20 is also designed with a green "Power On" indicator light so you know the voltage detector is working properly before use.