Klein Tools 22002 Industrial High-Leverage Shears, 2 in. Cut | Graybar Store
     
Klein Tools - Industrial High-Leverage Shears, 2 in. Cut - 22002
+ / - Hover over image to Zoom
Other Views

    Industrial High-Leverage Shears, 2 in. Cut

    Manufacturer: Klein Tools
    Manufacturer #: 22002
    SKU: 25154518
    $48.44
    Checking Pricing
         
    Blade Type:Serrated
    Length:8-1/2 in.
    Capacity:Light Metals, Rubber, Cable, Wire Metal Screens, Plastic and Ropes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 22002
    • Application Light Metals, Rubber, Cable, Wire Metal Screens, Plastic and Ropes
    • Type Industrial High-Leverage Shears
    • UNSPSC 27111506
    • Blade Type Serrated
    • Capacity Light Metals, Rubber, Cable, Wire Metal Screens, Plastic and Ropes
    Product Overview:
    Utility shear has a large, broad blade that provides a 2 inch long cut. Utility shear has nickel chrome plating that resists corrosion and rusting.
    Cutting of light metals, rubber and heavy fabrics