Klein Tools 22000 High-Leverage Snip, 7 in. L | Graybar Store
     
Klein Tools - High-Leverage Snip, 7 in. L - 22000
+ / - Hover over image to Zoom
Other Views

    High-Leverage Snip, 7 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 22000
    SKU: 25154516
    $40.78
    Checking Pricing
         
    Cutting Depth (Inches):1-3/4 in.
    Capacity:Light Metals, Rubber and Heavy Fabrics
    Length:7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 22000
    • Application Light Metals, Rubber and Heavy Fabrics
    • Type Industrial High-Leverage Shears
    • UNSPSC 27111535
    • Capacity Light Metals, Rubber and Heavy Fabrics
    • Cutting Depth (Inches) 1-3/4 in.
    • Length 7 in.
    • Materials Nickel Chrome Plated Steel
    • Handle Type High Leverage
    • SKU Spec Sheet
      22000 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    High-leverage snip provides powerful cutting action for light metals, rubber and heavy fabrics. Snip is 7 inches long and has a cutting length of 1-3/4 inch.
    High-Leverage Snip
    • Nickel chrome plating resists corrosion and rusting
    • High leverage Handles provide powerful cutting action