Square D (Schneider Electric) ZB5AD5 22 mm Non-Illuminated Selector Switch | Graybar Store
Square D (Schneider Electric) - 22 mm Non-Illuminated Selector Switch - ZB5AD5
+ / - Hover over image to Zoom
Other Views

    22 mm Non-Illuminated Selector Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AD5
    SKU: 99496565
    $33.53
    Checking Pricing
         
    Shape of Head:Round
    Use With:Harmony XB5 Selector Switches
    No. of Positions:3
    Knob Style:Standard Lever
    Additional Features:Shock-Resistant; Vibration-Resistant
    Color:Black
    Shape:Round
    Material:Plastic (Bezel)
    Tool Application:Control Station
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AD5
    • Color Black
    • UNSPSC 39122216
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • Knob Style Standard Lever
    • NEMA Style 1/2/3/4/12/13
    • No. of Positions 3
    • Shape Round
    • Shape of Head Round
    • Size (mm) 22
    • Tool Application Control Station
    • Material Plastic (Bezel)
    • Use With Harmony XB5 Selector Switches
    • SKU Spec Sheet
      ZB5AD5 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB5 Selector Switch Head, Black, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4, Plastic (Bezel), Round