Cablofil (Legrand) FASP550PG 22 in. Pre-Galvanized Cablofil FAS Profile Support Bracket | Graybar Store
     
Cablofil (Legrand) - 22 in. Pre-Galvanized Cablofil FAS Profile Support Bracket - FASP550PG
+ / - Hover over image to Zoom
Other Views

    22 in. Pre-Galvanized Cablofil FAS Profile Support Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASP550PG
    SKU: 99420412
    $21.29
    Checking Pricing
         
    Size:22in
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASP550PG
    • Size 22in
    • UNSPSC 39131705
    • Material Finish Pre-Galvanized
    Product Overview:
    22 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths of 18 inches or wall or under floor applications Pre-Galvanized finish is for indoor use
    22 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths of 18 inches or wall or under floor applications Pre-Galvanized finish is for indoor use