General Cable 3C22-FS-CMR-GY-R-A-GCC 22/3 CM Multi-Conductor Shielded Communication and Control Cable | Graybar Store
     
General Cable - 22/3 CM Multi-Conductor Shielded Communication and Control Cable - 3C22-FS-CMR-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    22/3 CM Multi-Conductor Shielded Communication and Control Cable

    Manufacturer: General Cable
    Manufacturer #: 3C22-FS-CMR-GY-R-A-GCC
    SKU: 25043762
    $337.03
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3C22-FS-CMR-GY-R-A-GCC
    • No. of Conductors 3
    • UNSPSC 26121600
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Length 1000 ft. Reel
    • ECCN EAR99
    Product Overview:
    Grey foil-shielded non-plenum cable is 3/22 AWG. Cable is packaged 1000 ft. reel. Alt Mfr. No. C2534A.41.10
    Multi Conductor Cable
  • Conductor Size 22 AWG
  • No. of Pairs or Cond. 3 Conductor
  • Shielding Overall Shield
  • Flexfoil
  • Shield Type Aluminum Foil/Polyester
  • Length 1000 Ft
  • Color Gray
  • Insulation Material PVC
  •