Hubbell Wiring Device - Kellems 2182RED Hubbell-Pro Straight Blade Decorator Duplex Receptacle, Hospital Grade, 20A, 125V, 2P3W, NEMA 5-20R, Red | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbell-Pro Straight Blade Decorator Duplex Receptacle, Hospital Grade, 20A, 125V, 2P3W, NEMA 5-20R, Red - 2182RED
+ / - Hover over image to Zoom
Other Views

    Hubbell-Pro Straight Blade Decorator Duplex Receptacle, Hospital Grade, 20A, 125V, 2P3W, NEMA 5-20R, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 2182RED
    SKU: 25575039
    $28.80
    Checking Pricing
         
    Color:Red
    Connection:Screw Terminals
    Material:Thermoplastic/Composite
    NEMA Rating:5-20R
    Phase:Single Phase
    Size:Standard Sized Product
    Standard:NEMA WD1 and WD5, UL 498
    Wire Size:#14 AWG to #12 AWG
    Number of Poles:2-Pole
    Number of Wires:3-Wire Grounding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 2182RED
    • Color Red
    • Size Standard Sized Product
    • Application Hubbell-Pro Hospital Grade
    • Type Decorator Duplex
    • UNSPSC 39121406
    • Mounting Screw Mount
    • NEMA Rating 5-20R
    • Phase Single Phase
    • Wire Size #14 AWG to #12 AWG
    • Material Thermoplastic/Composite
    • Connection Screw Terminals
    • Standard NEMA WD1 and WD5, UL 498
    • SKU Spec Sheet
      2182RED Specification Sheet
      2182RED Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire Grounding
    Product Overview:
    Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator DuplexReceptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Red
    Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator DuplexReceptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Red