3M 2178-XSB-B-02-01G-30N-0N Butt, (2) Cable Entry Kits, (3) Ground Lugs, 288 (Mass Fusion), 48 (Single Fusion), 3 | Graybar Store
     
3M - Butt, (2) Cable Entry Kits, (3) Ground Lugs, 288 (Mass Fusion), 48 (Single Fusion), 3 - 2178-XSB-B-02-01G-30N-0N
+ / - Hover over image to Zoom
Other Views

    Butt, (2) Cable Entry Kits, (3) Ground Lugs, 288 (Mass Fusion), 48 (Single Fusion), 3

    Manufacturer: 3M
    Manufacturer #: 2178-XSB-B-02-01G-30N-0N
    SKU: 25541632
    $206.21
    Checking Pricing
         
    Quick Order:Y
    Closure Type:Butt
    Kit Includes:(2) Cable Entry Kits, (3) Ground Lugs
    Max. Single Fusion Splice Capacity:288 (Mass Fusion), 48 (Single Fusion)
    No. of Ports:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2178-XSB-B-02-01G-30N-0N
    • No. of Ports 3
    • UNSPSC 43223338
    • Closure Type Butt
    • Kit Includes (2) Cable Entry Kits, (3) Ground Lugs
    • Max. Single Fusion Splice Capacity 288 (Mass Fusion), 48 (Single Fusion)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Butt, (2) Cable Entry Kits, (3) Ground Lugs, 288 (Mass Fusion), 48 (Single Fusion), 3