3M 2178-XSB Butt, (1) Closure Body with Bolts, (4) 1 inches Plugs, (4) 1 inches Washer Trees, (4) 1.4 inches Washer Trees | Graybar Store
     
3M - Butt, (1) Closure Body with Bolts, (4) 1 inches Plugs, (4) 1 inches Washer Trees, (4) 1.4 inches Washer Trees - 2178-XSB
+ / - Hover over image to Zoom
Other Views

    Butt, (1) Closure Body with Bolts, (4) 1 inches Plugs, (4) 1 inches Washer Trees, (4) 1.4 inches Washer Trees

    Manufacturer: 3M
    Manufacturer #: 2178-XSB
    SKU: 25313266
    $164.75
    Checking Pricing
         
    Quick Order:Y
    Closure Type:Butt
    Kit Includes:(1) Closure Body with Bolts, (4) 1 inches Plugs, (4) 1 inches Washer Trees, (4) 1.4 inches Washer Trees, (4) Strain Relief/Strength Member Brackets
    Max. Single Fusion Splice Capacity:288 (Mass Fusion), 48 (Single Fusion)
    No. of Ports:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2178-XSB
    • No. of Ports 3
    • UNSPSC 31141501
    • Closure Type Butt
    • Kit Includes (1) Closure Body with Bolts, (4) 1 inches Plugs, (4) 1 inches Washer Trees, (4) 1.4 inches Washer Trees, (4) Strain Relief/Strength Member Brackets
    • Max. Single Fusion Splice Capacity 288 (Mass Fusion), 48 (Single Fusion)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Butt, (1) Closure Body with Bolts, (4) 1 inches Plugs, (4) 1 inches Washer Trees, (4) 1.4 inches Washer Trees