3M 2178-XSB-EG-0T 2178 Series Fiber Optic Splice Closure, 3-Port, Max. Single Fusion Splice Capacity: 48 | Graybar Store
     
3M - 2178 Series Fiber Optic Splice Closure, 3-Port, Max. Single Fusion Splice Capacity: 48 - 2178-XSB-EG-0T
+ / - Hover over image to Zoom
Other Views

    2178 Series Fiber Optic Splice Closure, 3-Port, Max. Single Fusion Splice Capacity: 48

    Manufacturer: 3M
    Manufacturer #: 2178-XSB-EG-0T
    SKU: 25035527
    $174.34
    Checking Pricing
         
    Max. Single Fusion Splice Capacity:48
    Closure Type:Butt Splice
    Style:Splice Case
    Product Includes:(2) Ground Lugs; (3) Cable Entry Kit
    No. of Ports:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2178-XSB-EG-0T
    • Style Splice Case
    • No. of Ports 3
    • UNSPSC 43223338
    • Closure Type Butt Splice
    • Max. Single Fusion Splice Capacity 48
    • Product Includes (2) Ground Lugs; (3) Cable Entry Kit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fiber Optic Splice Closure, Max. Single Fusion Splice Capacity: 48, Closure Type: Butt Splice, Style: Splice Case, No. of Ports: 3