Leviton 2152 Lampholder Assembly, For Use With Jewels or Louvre Plates, Use With Standard 2-1/2 in. Box and 4W Bulb | Graybar Store
     
Leviton - Lampholder Assembly, For Use With Jewels or Louvre Plates, Use With Standard 2-1/2 in. Box and 4W Bulb - 2152
+ / - Hover over image to Zoom
Other Views

    Lampholder Assembly, For Use With Jewels or Louvre Plates, Use With Standard 2-1/2 in. Box and 4W Bulb

    Manufacturer: Leviton
    Manufacturer #: 2152
    SKU: 92121867
    $34.53
    Checking Pricing
    Items sold in feet or each.
         
    Lampholder Type:Lampholder Assembly
    Voltage Rating:125V
    Additional Features:Include Taps and Adapters, Night Lights and Battery Operated Lighting
    Wattage:75W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2152
    • UNSPSC 31151608
    • Additional Features Include Taps and Adapters, Night Lights and Battery Operated Lighting
    • Lampholder Type Lampholder Assembly
    • Wattage 75W
    • Voltage Rating 125V
    • SKU Spec Sheet
      2152 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lampholder Assembly, For Use With Jewels or Louvre Plates, Use With Standard 2-1/2 in. Box and 4W Bulb
    UL